- Tapered Roller Bearing Set
- 2 13/16" ID x 5" OD x 1 7/16" Wide
- Class 00
| Assembly | TS |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone/Cup | Cup/Cone |
| I.D. | 2 13/16 in |
| Cup Width | 1 1/16 in |
| K Factor | 1.16 |
| Cone Width | 1 7/16 in |
| Static Load Rating [Max] | 57600 lbf |
| Tolerance | Class 00 (Ultra-Precision) |
| One-Row Radial Rating C90 | 10400 lbf |
| Series | HM813800 |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter | 4.76 in |
| O.D. | 5 in |
| Weight | 3.937 LB |
| EAN or UPC | 53893695815 |

