- Tapered Roller Bearing Set
- 2" ID x 4 1/8" OD x 1 7/16" Wide
- Class 2 (Standard)
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Class 2 (Standard) |
| One-Row Radial Rating C90 | 9260 lbf |
| Static Load Rating [Max] | 50200 lbf |
| Assembly | TS |
| End Play | 0.014 in |
| Cone Width | 1 7/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone/Cup | Cup/Cone |
| Cup Width | 1 1/8 in |
| Series | HM807000 |
| O.D. | 4.125 in |
| K Factor | 1.2 |
| Housing Shoulder Diameter | 3.94 in |
| I.D. | 2 in |
| Weight | 7.15 LB |
| EAN or UPC | 53893693903 |

