- Series HM807000 Single Cup
- 4.290" OD x 1 1/8" Wide
- N/A Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| O.D. Type | Flanged |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Tolerance | Standard |
| Material | Steel |
| Cup Width | 1 1/8 in |
| Origin | Cups |
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. | 4.29 in |
| Cone Width | N/A |
| Series | HM807000 |
| Weight | 5.082 LB |
| EAN or UPC | 53893056548 |

