- Tapered Roller Bearing Set
- 1 5/8" ID x 3 3/4" OD x 1 3/16" Wide
- Class 2 (Standard)
| Cup Width | 0.9063 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| One-Row Radial Rating C90 | 6710 lbf |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 35400 lbf |
| Series | HM804800 |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| O.D. | 3.75 in |
| Cone Width | 1.1563 in |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.07 |
| Housing Shoulder Diameter | 3.58 in |
| I.D. | 1 5/8 in |
| Weight | 4.838 LB |
| EAN or UPC | 53893692241 |

