- Series HM804800 Single Cup
- 3 3/4" OD x 0.9063" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Cone Width | N/A |
| I.D. | N/A |
| Material | Steel |
| K Factor | 1.069868 |
| Radial Rating | 6713.6 lbf |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 0.9063 in |
| Origin | Cups |
| Series | HM804800 |
| Bearing Type | Single Cup |
| O.D. | 3.75 in |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Weight | 0.818 LB |
| EAN or UPC | 53893692128 |

