- Tapered Roller Bearing Set
- 1.5938" ID x 3 1/4" OD x 1.1563" Wide
- Class 2 (Standard)
| Shaft Fillet Radius [Max] | 0.140 in |
| Housing Shoulder Diameter | 3.07 in |
| Cup Width | 0.9063 in |
| End Play | 0.016 in |
| Static Load Rating [Max] | 29300 lbf |
| O.D. | 3.25 in |
| K Factor | 1.07 |
| Tolerance | Class 2 (Standard) |
| One-Row Radial Rating C90 | 5540 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone/Cup | Cup/Cone |
| I.D. | 1.5938 in |
| Cone Width | 1 1/8 in |
| Series | HM801300 |
| Assembly | TS |
| Weight | 3.372 LB |
| EAN or UPC | 53893690438 |

