- HM746600 Series Single Cone
- 9" Straight Bore
- 2 3/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Cup Width | N/A |
| Material | Steel |
| Tolerance | Standard |
| Radial Rating | 54335.2 lbf |
| Origin | Cones |
| K Factor | 1.235019 |
| Series | HM746600 |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| I.D. | 9 in |
| Enclosure | Open |
| Cone Width | 2 3/4 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| O.D. | N/A |
| Weight | 58.798 LB |
| EAN or UPC | 53893679839 |

