- HM743300 Series Single Cone
- 7 7/8" Straight Bore
- 2 3/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Radial Rating | 52371 lbf |
| Cone Width | 2 3/4 in |
| Bearing Type | Single Cone |
| I.D. | 7 7/8 in |
| Series | HM743300 |
| Tolerance | Standard |
| Material | Steel |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| K Factor | 1.330208 |
| O.D. | N/A |
| Cup Width | N/A |
| Origin | Cones |
| Enclosure | Open |
| Weight | 54.427 LB |
| EAN or UPC | 53893679310 |

