- Series HM743300 Single Cup
- 13 1/8" OD x 2 1/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Material | Steel |
| Origin | Cups |
| O.D. Type | Straight |
| K Factor | 1.330208 |
| Cup Type | Single Cup |
| O.D. | 13.125 in |
| Radial Rating | 52371 lbf |
| Cone Width | N/A |
| Tolerance | Standard |
| I.D. | N/A |
| Series | HM743300 |
| Housing Fillet Radius [Max] | 0.25 in |
| Enclosure | N/A |
| Cup Width | 2 1/16 in |
| Weight | 14.729 LB |
| EAN or UPC | 53893679136 |

