- Series HM624700 Single Cup
- 7.873" OD x 1 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | HM624700 |
| Origin | Cups |
| Material | Steel |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 1 3/8 in |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| K Factor | 1.36851 |
| I.D. | N/A |
| Radial Rating | 19510.8 lbf |
| O.D. | 7.873 in |
| Tolerance | Standard |
| Cone Width | N/A |
| Weight | 5.357 LB |
| EAN or UPC | 53893655437 |

