- Series HM624700 Single Cup
- 7 1/2" OD x 1 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. Type | Straight |
| Tolerance | Precision |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Material | Steel |
| Series | HM624700 |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Enclosure | N/A |
| Cup Width | 1.375 in |
| O.D. | 7.5 in |
| Weight | 3.521 LB |
| EAN or UPC | 53893655307 |

