- Tapered Roller Bearing Set
- 3 3/8" ID x 5.596" OD x 1 11/16" Wide
- Class 0
| Static Load Rating [Max] | 89700 lbf |
| One-Row Radial Rating C90 | 14100 lbf |
| Shaft Fillet Radius [Max] | 0.190 in |
| Cone/Cup | Cup/Cone |
| Cup Width | 1.3438 in |
| Tolerance | Class 0 (High-Precision) |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.35 |
| Assembly | TS |
| O.D. | 5.596 in |
| Series | HM617000 |
| Housing Shoulder Diameter | 5.39 in |
| I.D. | 3 3/8 in |
| Cone Width | 1.6875 in |
| Weight | 6.034 LB |
| EAN or UPC | 53893652887 |

