- HM617000 Series Single Cone
- 3 3/8" Straight Bore
- 1 11/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 3 3/8 in |
| Cup Width | N/A |
| Cone Width | 1 11/16 in |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Enclosure | Open |
| K Factor | 1.35206 |
| O.D. | N/A |
| Tolerance | Standard |
| Series | HM617000 |
| Material | Steel |
| Origin | Cones |
| Bore Type | Round Bore |
| Radial Rating | 14085.9 lbf |
| Bearing Type | Single Cone |
| Weight | 4.24 LB |
| EAN or UPC | 53893652658 |

