- Series HM535300 Single Cup
- 10 1/4" OD x 2 1/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Enclosure | N/A |
| K Factor | 1.453261 |
| Cone Width | N/A |
| Cup Type | Single Cup |
| I.D. | N/A |
| Series | HM535300 |
| Bearing Type | Single Cup |
| O.D. | 10.25 in |
| Cup Width | 2 1/16 in |
| Origin | Cups |
| Radial Rating | 35268.1 lbf |
| Weight | 9.321 LB |
| EAN or UPC | 53893640648 |

