- HM516400 Series Single Cone
- 3 1/4" Straight Bore
- 1 9/16" Wide
- 0.270" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 0.270 in |
| Series | HM516400 |
| Cup Width | N/A |
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Material | Steel |
| I.D. | 3 1/4 in |
| Origin | Cones |
| O.D. | N/A |
| Cone Width | 1 9/16 in |
| Cone Type | Single Cone |
| Weight | 3.411 LB |
| EAN or UPC | 53893630250 |

