- HM516400 Series Single Cone
- 3 3/16" Straight Bore
- 1 9/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Cone Width | 1.5625 in |
| K Factor | 1.453261 |
| I.D. | 3 3/16 in |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Enclosure | Open |
| Series | HM516400 |
| Radial Rating | 11781.2 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Material | Steel |
| Origin | Cones |
| Weight | 3.338 LB |
| EAN or UPC | 53893630229 |

