- HM515700 Series Single Cone
- 3 1/8" Straight Bore
- 1.8150" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Enclosure | Open |
| K Factor | 1.512958 |
| Tolerance | Standard |
| Cup Width | N/A |
| Cone Type | Single Cone |
| O.D. | N/A |
| Origin | Cones |
| Material | Steel |
| Series | HM515700 |
| Radial Rating | 13005.2 lbf |
| I.D. | 3 1/8 in |
| Cone Width | 1.815 in |
| Weight | 3.588 LB |
| EAN or UPC | 53893629858 |

