- Series HM515700 Single Cup
- 5.512" OD x 1 5/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Enclosure | N/A |
| O.D. Type | Straight |
| Material | Steel |
| Cup Width | 1.3125 in |
| Radial Rating | 13005.2 lbf |
| O.D. | 5.512 in |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| K Factor | 1.512958 |
| Cup Type | Single Cup |
| Origin | Cups |
| Series | HM515700 |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Standard |
| Weight | 2.098 LB |
| EAN or UPC | 53893629810 |

