- HM266400 Series Double Cone
- 15 1/8" Straight Bore
- 7 5/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Enclosure | Open |
| Radial Rating | 122619.7 lbf |
| Bore Type | Round Bore w/ Keyway |
| O.D. | N/A |
| Cone Type | Double Cone |
| Bearing Type | Double Cone |
| I.D. | 15 1/8 in |
| Tolerance | Standard |
| Cone Width | 7 5/8 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| Cup Width | N/A |
| Series | HM266400 |
| Material | Steel |
| K Factor | 1.75647 |
| Weight | 231.56 LB |
| EAN or UPC | 53893571553 |

