- HM265000 Series Double Cone
- 13 5/8" Tapered Bore
- 6 7/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Tapered Bore |
| Shaft Fillet Radius [Max] | 0.130 in |
| Radial Rating | 113224.7 lbf |
| I.D. | 13 5/8 in |
| Cone Type | Double Cone |
| Tolerance | Standard |
| Bearing Type | Double Cone |
| Series | HM265000 |
| Cone Width | 6 7/8 in |
| O.D. | N/A |
| Origin | Cones |
| Enclosure | Open |
| Material | Steel |
| Cup Width | N/A |
| K Factor | 1.75647 |
| Weight | 212.717 LB |
| EAN or UPC | 53893569604 |

