- Series HM265000 Single Cup
- 20 5/8" OD x 3 1/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| O.D. | 20.625 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.25 in |
| Cone Width | N/A |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Radial Rating | 113225 lbf |
| K Factor | 1.75647 |
| O.D. Type | Straight |
| Material | Steel |
| Tolerance | Standard |
| Series | HM265000 |
| Cup Width | 3.125 in |
| Weight | 45.82 LB |
| EAN or UPC | 53893568904 |

