- HM262700 Series Double Cone
- 13 5/8" Tapered Bore
- 6 7/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Precision Grade
| Tolerance | Precision |
| Material | Steel |
| Series | HM262700 |
| Cup Width | N/A |
| Bore Type | Tapered Bore |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.130 in |
| Bearing Type | Double Cone |
| Origin | Cones |
| I.D. | 13 5/8 in |
| O.D. | N/A |
| Cone Width | 6.875 in |
| Cone Type | Double Cone |
| Weight | 174.127 LB |
| EAN or UPC | 53893798363 |

