- HM262700 Series Single Cone
- 13 5/8" Straight Bore
- 3 3/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 13 5/8 in |
| Cone Width | 3.75 in |
| Series | HM262700 |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Radial Rating | 92889.9 lbf |
| Tolerance | Standard |
| Material | Steel |
| O.D. | N/A |
| K Factor | 1.744459 |
| Weight | 82.379 LB |
| EAN or UPC | 53893566993 |

