- Timken TDO assembly
- consists of 2-HM261049 cone, 1-HM261010CD cup and 1 -HM261049XA spacer .040" E.P.
- Standard Tolerance
| K Factor | 1.74 |
| O.D. | 18.5 in |
| Series | HM261000 |
| Static Load Rating [Max] | 1.55e+006 lbf |
| I.D. | 13.13 in |
| End Play | 0.04 in |
| Tolerance | Standard |
| Assembly | TDO |
| Weight | 210.172 LB |
| EAN or UPC | 53893565071 |

