- Series HM261000 Single Cup
- 18 1/2" OD x 2 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Width | N/A |
| Enclosure | N/A |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Series | HM261000 |
| Radial Rating | 91397.9 lbf |
| O.D. | 18.5 in |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Cup Width | 2 13/16 in |
| K Factor | 1.744459 |
| Material | Steel |
| Origin | Cups |
| Weight | 32.44 LB |
| EAN or UPC | 53893564500 |

