- HM259000 Series Single Cone
- 12 1/2" Straight Bore
- 3 3/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 12 1/2 in |
| Cone Width | 3 3/8 in |
| K Factor | 1.744459 |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Origin | Cones |
| Radial Rating | 76938.2 lbf |
| Enclosure | Open |
| Series | HM259000 |
| Material | Steel |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| O.D. | N/A |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 62.07 LB |
| EAN or UPC | 53893563329 |

