- Series HM256800 Double Cup
- 16 5/8" OD x 5 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Cup Width | 5.375 in |
| Cone Width | N/A |
| O.D. | 16.625 in |
| K Factor | 1.734962 |
| Cup Type | Double Cup |
| Material | Steel |
| Bearing Type | Double Cup |
| Enclosure | N/A |
| Radial Rating | 74123.9 lbf |
| Special Features | w/Oil Holes and Groove |
| O.D. Type | Straight |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Series | HM256800 |
| Tolerance | Standard |
| Weight | 48.79 LB |
| EAN or UPC | 53893560212 |

