Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

HM252349

Tapered Roller Bearing Single Cone
Item #101194778
  • HM252300 Series Single Cone
  • 10 1/4" Straight Bore
  • 3.1410" Wide
  • 0.270" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HM252300 Series Single Cone
  • 10 1/4" Straight Bore
  • 3.1410" Wide
  • 0.270" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tolerance Standard
Shaft Fillet Radius [Max] 0.270 in
I.D. 10 1/4 in
Origin Cones
K Factor 1.75647
Bearing Type Single Cone
Material Steel
Radial Rating 77043.7 lbf
Cone Type Single Cone
Enclosure Open
O.D. N/A
Series HM252300
Cup Width N/A
Cone Width 3.141 in
Bore Type Round Bore
Weight 66.46 LB
EAN or UPC 53893557434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison