- HM252300 Series Single Cone
- 10" Straight Bore
- 3.4060" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 74683.4 lbf |
| O.D. | N/A |
| Series | HM252300 |
| K Factor | 1.75647 |
| Cone Type | Single Cone |
| Origin | Cones |
| Material | Steel |
| Cup Width | N/A |
| Tolerance | Standard |
| Bore Type | Round Bore |
| I.D. | 10 in |
| Cone Width | 3.406 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Weight | 69.06 LB |
| EAN or UPC | 53893556697 |

