- Series HM252300 Single Cup
- 16.997" OD x 2 3/8" Wide
- 0.140" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| K Factor | 1.75647 |
| Origin | Cups |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Series | HM252300 |
| O.D. | 16.997 in |
| Cup Width | 2 3/8 in |
| Material | Steel |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.14 in |
| I.D. | N/A |
| O.D. Type | Straight |
| Radial Rating | 74683.4 lbf |
| Tolerance | Standard |
| Weight | 31.82 LB |
| EAN or UPC | 53893556178 |

