- HM237500 Series Single Cone
- 6 1/2" Straight Bore
- 2 1/2" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 2 1/2 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Enclosure | Open |
| Tolerance | Standard |
| I.D. | 6 1/2 in |
| Shaft Fillet Radius [Max] | 0.280 in |
| Series | HM237500 |
| Material | Steel |
| Cup Width | N/A |
| K Factor | 1.831983 |
| O.D. | N/A |
| Origin | Cones |
| Radial Rating | 44458 lbf |
| Weight | 28.616 LB |
| EAN or UPC | 53893535654 |

