Timken Co.
HM235115DA
Tapered Roller Bearing Double Cup with Spherical Outside Diameter
Item #101636285
- Series HM235100 Double Cup
- 10.969" OD x 3 11/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Spherical Outside Diameter
- Standard Tolerance
| Tolerance | Standard |
| K Factor | 1.831983 |
| Cup Type | Double Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| Radial Rating | 28693 lbf |
| Cup Width | 3 11/16 in |
| Bearing Type | Double Cup |
| O.D. Type | Spherical |
| Material | Steel |
| Series | HM235100 |
| O.D. | 10.969 in |
| Housing Fillet Radius [Max] | 0.06 in |
| I.D. | N/A |
| Origin | Cups |
| Weight | 28.002 LB |
| EAN or UPC | 53893532684 |
