- Tapered Roller Bearing
- 5.875 in Inside Diameter
- 2.23 in Cone Width
| Bearing Type | Assembly |
| I.D. | 17 in |
| Cup Width | 1 3/8 in |
| Inch/Metric | Inch |
| Rows of Balls | Single |
| Cone Width | 1 13/16 in |
| O.D. | 21 in |
| Tolerance | Class 2 (Standard) |
| Weight | 47.087 LB |
| EAN or UPC | 53893524757 |

