- Series HM231100 Single Cup
- 9 1/2" OD x 1 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Radial Rating | 32206.6 lbf |
| Tolerance | Standard |
| O.D. | 9.5 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Cup Type | Single Cup |
| I.D. | N/A |
| Enclosure | N/A |
| Series | HM231100 |
| Material | Steel |
| K Factor | 1.831983 |
| Cup Width | 1 3/4 in |
| Weight | 7.538 LB |
| EAN or UPC | 53893523644 |

