- Series HM231100 Double Cup
- 9 5/16" OD x 4 3/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Origin | Cups |
| Series | HM231100 |
| Cone Width | N/A |
| Tolerance | Standard |
| Cup Type | Double Cup |
| I.D. | N/A |
| Special Features | w/Oil Holes and Groove |
| Radial Rating | 32206.6 lbf |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 4 3/16 in |
| O.D. | 9.3125 in |
| K Factor | 1.831983 |
| Bearing Type | Double Cup |
| O.D. Type | Straight |
| Material | Steel |
| Weight | 15.88 LB |
| EAN or UPC | 53893523507 |

