- Tapered Roller Bearing
- 9.3125 in Outside Diameter
| Tolerance | Class 2 (Standard) |
| Cone Width | 1 3/4 in |
| Bearing Type | Assembly |
| O.D. | 21.75 in |
| I.D. | 17 5/8 in |
| Inch/Metric | Inch |
| Cup Width | 1 1/4 in |
| Rows of Balls | Single |
| Weight | 6.16 LB |
| EAN or UPC | 53893523408 |
| Tolerance | Class 2 (Standard) |
| Cone Width | 1 3/4 in |
| Bearing Type | Assembly |
| O.D. | 21.75 in |
| I.D. | 17 5/8 in |
| Inch/Metric | Inch |
| Cup Width | 1 1/4 in |
| Rows of Balls | Single |
| Weight | 6.16 LB |
| EAN or UPC | 53893523408 |