- HM227500 Series Single Cone
- 5.1168" Straight Bore
- 2 3/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cone Width | 2 3/8 in |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.130 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Series | HM227500 |
| Tolerance | Standard |
| Radial Rating | 26167.8 lbf |
| I.D. | 5.1168 in |
| K Factor | 1.831983 |
| Weight | 11.95 LB |
| EAN or UPC | 53893522135 |

