- Series HM227500 Single Cup
- 8 1/2" OD x 1 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| I.D. | N/A |
| Origin | Cups |
| Tolerance | Standard |
| K Factor | 1.831983 |
| Material | Steel |
| Cup Type | Single Cup |
| O.D. | 8.5 in |
| Cone Width | N/A |
| O.D. Type | Straight |
| Radial Rating | 26167.8 lbf |
| Bearing Type | Single Cup |
| Series | HM227500 |
| Cup Width | 1 3/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 6.238 LB |
| EAN or UPC | 53893522081 |

