- Series HM212000 Single Cup
- 4 13/16" OD x 1.1700" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Enclosure | N/A |
| Tolerance | Precision |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Cup Width | 1.17 in |
| Material | Steel |
| Cone Width | N/A |
| Origin | Cups |
| Series | HM212000 |
| I.D. | N/A |
| O.D. | 4.8125 in |
| Weight | 1.39 LB |
| EAN or UPC | 53893509907 |

