- HM136900 Series Single Cone
- 6.9995" Straight Bore
- 2 15/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | HM136900 |
| Cone Width | 2 15/16 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| I.D. | 6.9995 in |
| K Factor | 2.208397 |
| Material | Steel |
| Origin | Cones |
| Cup Width | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Radial Rating | 39386.7 lbf |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Weight | 20.94 LB |
| EAN or UPC | 53893498911 |

