- Series HM136900 Double Cup
- 10 7/8" OD x 7.3120" Wide
- N/A Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Double Cup |
| Material | Steel |
| Cup Width | 7.312 in |
| Cone Width | N/A |
| Radial Rating | 39386.7 lbf |
| Enclosure | N/A |
| I.D. | N/A |
| O.D. | 10.875 in |
| Tolerance | Standard |
| Cup Type | Double Cup |
| Series | HM136900 |
| K Factor | 2.208397 |
| Origin | Cups |
| O.D. Type | Straight |
| Weight | 39.727 LB |
| EAN or UPC | 53893498133 |

