- Series HM129800 Double Cup
- 8 11/16" OD x 6.4374" Wide
- 0.040" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Tolerance | Standard |
| Cup Width | 6.4374 in |
| Cone Width | N/A |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.04 in |
| Cup Type | Double Cup |
| Radial Rating | 25138.1 lbf |
| O.D. | 8.6875 in |
| K Factor | 2.208397 |
| Enclosure | N/A |
| Series | HM129800 |
| Bearing Type | Double Cup |
| Material | Steel |
| Origin | Cups |
| Weight | 21.874 LB |
| EAN or UPC | 53893488141 |

