- HM127400 Series Single Cone
- 5.1870" Straight Bore
- 2 1/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Width | 2 1/4 in |
| Radial Rating | 24008.5 lbf |
| Enclosure | Open |
| Tolerance | Standard |
| O.D. | N/A |
| Series | HM127400 |
| K Factor | 2.208397 |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 5.187 in |
| Origin | Cones |
| Weight | 9.9 LB |
| EAN or UPC | 53893484495 |

