- Series HM127400 Double Cup
- 8 3/16" OD x 6" Wide
- 0.040" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Housing Fillet Radius [Max] | 0.04 in |
| O.D. | 8.1875 in |
| K Factor | 2.208397 |
| Series | HM127400 |
| Bearing Type | Double Cup |
| Tolerance | Standard |
| Origin | Cups |
| Cone Width | N/A |
| Cup Width | 6 in |
| I.D. | N/A |
| Cup Type | Double Cup |
| Enclosure | N/A |
| Radial Rating | 24008.5 lbf |
| O.D. Type | Straight |
| Weight | 18.408 LB |
| EAN or UPC | 53893483795 |

