- Series HM125900 Single Cup
- 8.062" OD x 1.7810" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Series | HM125900 |
| Cup Width | 1.781 in |
| Radial Rating | 25497.1 lbf |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. | 8.062 in |
| K Factor | 1.919678 |
| Cone Width | N/A |
| O.D. Type | Straight |
| Weight | 5.183 LB |
| EAN or UPC | 53893481951 |

