- HM124600 Series Single Cone
- 4 11/16" Straight Bore
- 2 1/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| I.D. | 4 11/16 in |
| Cone Type | Single Cone |
| Origin | Cones |
| O.D. | N/A |
| Tolerance | Standard |
| Cup Width | N/A |
| Enclosure | Open |
| Cone Width | 2 1/4 in |
| Series | HM124600 |
| Bore Type | Round Bore |
| K Factor | 2.208397 |
| Radial Rating | 22155 lbf |
| Weight | 3.748 LB |
| EAN or UPC | 53893479590 |

