- Timken AP Bearing - Class C
| O.D. | 7.69 in |
| Series | HM124600 |
| K Factor | 2.21 |
| Tolerance | Standard |
| Assembly | APGA |
| I.D. | 4.69 in |
| Static Load Rating [Max] | 280000 lbf |
| Cone/Cup | Cup/Cone |
| Weight | 53.41 LB |
| EAN or UPC | 53893846989 |
| O.D. | 7.69 in |
| Series | HM124600 |
| K Factor | 2.21 |
| Tolerance | Standard |
| Assembly | APGA |
| I.D. | 4.69 in |
| Static Load Rating [Max] | 280000 lbf |
| Cone/Cup | Cup/Cone |
| Weight | 53.41 LB |
| EAN or UPC | 53893846989 |