- Series HM124600 Double Cup
- 7 11/16" OD x 5 5/8" Wide
- 0.040" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Double Cup |
| Cup Width | 5.625 in |
| Tolerance | Standard |
| O.D. | 7.6875 in |
| I.D. | N/A |
| Enclosure | N/A |
| Cone Width | N/A |
| K Factor | 2.208397 |
| Cup Type | Double Cup |
| O.D. Type | Straight |
| Material | Steel |
| Origin | Cups |
| Radial Rating | 22155 lbf |
| Housing Fillet Radius [Max] | 0.04 in |
| Series | HM124600 |
| Weight | 17.81 LB |
| EAN or UPC | 53893479491 |

