- HM120800 Series Single Cone
- 4" Straight Bore
- 1 15/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Width | 1 15/16 in |
| Enclosure | Open |
| Radial Rating | 15437.9 lbf |
| Cone Type | Single Cone |
| Series | HM120800 |
| Material | Steel |
| I.D. | 4 in |
| O.D. | N/A |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.060 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| K Factor | 2.208397 |
| Weight | 4.82 LB |
| EAN or UPC | 53893477671 |

