- Timken AP Bearing
| K Factor | 2.21 |
| I.D. | 4 in |
| Series | HM120800 |
| Static Load Rating [Max] | 194000 lbf |
| O.D. | 6.5 in |
| Tolerance | Standard |
| Assembly | APGA |
| Weight | 34.6 LB |
| EAN or UPC | 53893846729 |
| K Factor | 2.21 |
| I.D. | 4 in |
| Series | HM120800 |
| Static Load Rating [Max] | 194000 lbf |
| O.D. | 6.5 in |
| Tolerance | Standard |
| Assembly | APGA |
| Weight | 34.6 LB |
| EAN or UPC | 53893846729 |